Shop All HID Light Bulbs
Hygrade
1000W T120 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5912
Zoro # G0960996
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul
- Average Bulb Life 10000
- Color Rendering Index 65
- Bulb Color Temp. 6500K
- Light Bulb Dia. 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5912
- Zoro # G0960996
- UPC # 045923059124
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 4.63 in |
Max Overall Bulb Length | 15.38 in |
Details
Item | Bulb,HID,1000,T120,Mogul Base,High Press |
Bulb Base Type | Mogul |
Average Bulb Life | 10000 |
Color Rendering Index | 65 |
Bulb Color Temp. | 6500K |
Bulb Shape | T120 |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Standards | Dry Rating |
Lumens | 92000L |
Application | Lighting |
Voltage | 120V |
Location Rating | Dry |
Material | Glass / Metal |
Dimmable | Non-Dimmable |
Amps | 8.33 A |
Description
Bulb,HID,1000,T120,Mogul Base,High Press
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO 10999 (10999)
- FEIT ELECTRIC A19 E26 Medium Filament LED Bulb Soft White 60 Watt Equivalence, 4PK (A1960CL927CAFL4)
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLACPBO)
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- HYGRADE 350W ED37 HID Light Bulb - Mogul Extended Base - Clear Finish (S4256)
- HYGRADE Bulb, HID, 400, ED37, Mogul Base, Metal Halide (S5833)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- ILC Replacement for Green Energy 24V 15W Xenon Bi-pin Clear replacement light bulb lamp (24V 15W XENON BI-PIN CLEAR GREEN ENERGY)
- Hygrade HID Light Bulbs