Shop All HID Light Bulbs
Hygrade
1000W BT56 HID Light Bulb - Mogul Base - Coated White Finish
Mfr # S4836
Zoro # G0960777
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Beam Angle 360
- Bulb Base Type Mogul
- Standards Dry Rating
- Color Rendering Index 70
- Watts 1000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygrade
- MFR # S4836
- Zoro # G0960777
- UPC # 045923048364
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7 in |
Max Overall Bulb Length | 15.38 in |
Details
Item | Bulb,HID,1000,BT56,Mogul Base,Metal Hali |
Bulb Beam Angle | 360 |
Bulb Base Type | Mogul |
Standards | Dry Rating |
Color Rendering Index | 70 |
Watts | 1000W |
Bulb Technology | HID |
Lumens | 105000L |
ANSI Code | M47/E |
Bulb Color Temp. | 3700K |
Average Bulb Life | 12000 |
Bulb Finish | Coated White |
Bulb Shape | BT56 |
Features | Lensed Lamp |
Dimmable | Non-Dimmable |
Start Method | Probe Start |
Beam Spread | 360 Degrees |
Burning Position | Universal |
Location Rating | Dry |
Application | Lighting |
Material | Glass / Metal |
Description
Bulb,HID,1000,BT56,Mogul Base,Metal Hali
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- GE LAMPS LED Linear Lamp, 1950 lm, 3000K Color Temp (LED14ET8/G/4/830)
- ILC Replacement for Norman Lamps Sho-55w-cw Coil-twist-spiral replacement light bulb lamp (SHO-55W-CW COIL-TWIST-SPIRAL NORMAN LAMPS)
- BAYCO NightStick® XPP-5420G Safety-Approved Led Flashlight , 140 Lumens, Green (XPP-5420G)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S4842)
- HYGRADE 250W T15 HID Light Bulb - Mogul Base - Clear Finish (S4841)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Extended Base - Clear Finish (S5883)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- ILC Replacement for GE General Electric G.E 41826 replacement light bulb lamp (41826 GE GENERAL ELECTRIC G.E)
- Hygrade HID Light Bulbs