Shop All HID Light Bulbs
Hygrade
1000W BT56 HID Light Bulb - Mogul Base - Clear Finish
Mfr # S5835
Zoro # G0960768
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rendering Index 65
- Bulb Base Type Mogul
- Light Bulb Dia. 7 in
- Lumens 105000L
- Standards Dry Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygrade
- MFR # S5835
- Zoro # G0960768
- UPC # 045923058356
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 7 in |
Max Overall Bulb Length | 15.38 in |
Details
Item | Bulb,HID,1000,BT56,Mogul Base,Metal Hali |
Color Rendering Index | 65 |
Bulb Base Type | Mogul |
Lumens | 105000L |
Standards | Dry Rating |
Average Bulb Life | 10000 |
Bulb Color Temp. | 4000K |
Bulb Beam Angle | 360 |
Bulb Finish | Clear |
Bulb Shape | BT56 |
Application | Lighting |
Material | Glass / Metal |
Location Rating | Dry |
Dimmable | Non-Dimmable |
Description
Bulb,HID,1000,BT56,Mogul Base,Metal Hali
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Striplight, 4600 Lm, 35K, 0-10V, 48" (4SNLED-LD5-46SL-LN-UNV-L835-CD1-U)
- ILC Replacement for Magnatek 89g457 (89G457 MAGNATEK)
- LUCECO 3.2W Solar Guardian PIR Wall Light, 400lm, 4000K, IP44, Black (LEXS40B40)
- ILC Replacement for Volpi Intralux 5000-1 replacement light bulb lamp (INTRALUX 5000-1 VOLPI)
- HYGRADE Bulb, HID, 100, ED17, Medium Base, Metal Halide (S5858)
- HYGRADE 320W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5841)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S4268)
- HYGRADE Bulb, HID, 250, ED28, Mogul Base, Metal Halide (S5831)
- HYGRADE 175W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5824)
- HYGRADE 250W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5839)
- ILC Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp (MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E)
- Hygrade HID Light Bulbs