Shop All Arts & Crafts
Hygloss Products
Wood Dowels, 3/8in x 12in, 75PK
Mfr # 84382
Zoro # G604842829
product price: $27.89
/pk 75, $0.37/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Birch
- Includes 75 Wooden Dowels
- Material Wood
- Size 3/8in x 12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 84382
- Zoro # G604842829
- UPC # 194629111763
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 3/8in x 12in |
Details
Color | White Birch |
Includes | 75 Wooden Dowels |
Material | Wood |
Description
Hygloss Wooden Dowels are crafted from white birch, a very strong and durable wood. The rods will maintain their shape and straightness, thanks to the specialized kiln-drying process they go through. Since the wood comes unfinished, you can stain or paint the wooden dowels however you wish. No need to worry about getting splinters; these high quality dowel rods are sanded down and smooth to touch. Measures 3/8" x 12". Each pack includes 25 pieces. Sold as 3 packs for a total of 75 dowels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- SHARP Desktop Calculator, LCD, 10 Display Digits (EL-330WB)
- LEARNING RESOURCES Primary Science Lab Gear (2761)
- AMERICAN LABELMARK CO LabelMaster® L20R Cargo Aircraft Only Label, Paper, 500/Roll (L20R)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment (68100)
- HYGLOSS PRODUCTS Styrofoam™ Eggs, 2 Inch, White, PK36 (51202)
- ART SUPPLIES Art Supplies 205 Celluclay Ii; 5 Lbs. (205)
- Hygloss Products