Shop All Arts & Crafts
Hygloss Products
Wood Dowels, 1/2in x 12in, 50PK
Mfr # 84122
Zoro # G904842833
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Birch
- Includes 50 Wooden Dowels
- Size 1/2in x 12in
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 84122
- Zoro # G904842833
- UPC # 194629111756
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 1/2in x 12in |
Details
Color | White Birch |
Includes | 50 Wooden Dowels |
Material | Wood |
Description
Hygloss Wooden Dowels are crafted from white birch, a very strong and durable wood. The rods will maintain their shape and straightness, thanks to the specialized kiln-drying process they go through. Since the wood comes unfinished, you can stain or paint the wooden dowels however you wish. No need to worry about getting splinters; these high quality dowel rods are sanded down and smooth to touch. Measures 1/2" x 12". Each pack includes 25 pieces. Sold as 2 packs for a total of 50 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- BSC PREFERRED 13 x 13 x 12-1/2'' Insulated Shipping Kit (S-11357)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- SHURTAPE General Purpose Fiberglass Reinforced Strapping Tape 3/4'' x 60 Yards 18mm x 55m (562GS49018)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Bucket O Beads, Big Beads w/Lacing Lanyard, 16 oz. Opaque Assortment (68100)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Styrofoam™ Eggs, 2 Inch, White, PK36 (51202)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- PACON Trait-TexDoubleWeightYarnCones, 2oz., PK12 (00590)
- Hygloss Products