Shop All Arts & Crafts
Hygloss Products
White Paper Plates, 9-Inch, PK600
Mfr # 69109
Zoro # G5640495
product price: $41.19
/pk 600, $0.07/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material paper
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 69109
- Zoro # G5640495
- UPC # 194629000708
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | paper |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
Our collage trays and paper plate assortments are just what you need to make countless paper plate crafts projects. It's an inexpensive, yet easy and fun kids crafts. Pulp trays, foam trays and plates strong enough to hold lots of craft materials like buttons, gravel, sequins, etc. Also useful for handing out project supplies. Each pack contains 100 plates. Sold as a pack of 6 for a total of 600 plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- SEIKO INSTRUMENTS Smart Label Printer (SLP620)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Styrofoam™ Eggs, 2 Inch, White, PK36 (51202)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- Hygloss Products