Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Train Die-Cut Border, 36ft Per Pack, PK6
Mfr # 33682
Zoro # G3917819
product price: $29.45
/pk 6, $4.91/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 72 border strips
- Material Paper
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33682
- Zoro # G3917819
- UPC # 194629110384
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Includes | 72 border strips |
Material | Paper |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Description
Hygloss Decorative Classroom Borders are cheery, colorful addition to any classroom. Our large selection of die-cut borders in various themes and styles can compliment or update any room or educational space. Each pack includes 12 strips measuring 3" x 36" each for a total of 36 feet per pack. Sold as 6 packs for a total of 72 strips (216 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- AVERY Shipping Address Labels, Laser and, PK250 (95920)
- REDI-TAG Flag, Reditag, Page, Ast, PK50 (76820)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- DC-FIX Dc-fix 346-8105 26 x 78 in. Decorative Self Adhesive Film; Sonoma Oak (346-8105)
- BARKER CREEK Follow Your Dreams Motivational Art Prints & Posters Set, 6/Set (4210)
- CARSON DELLOSA Books of the Bible Chart (114286)
- TEACHER CREATED RESOURCES Shabby Chic Mason Jars Accents, 30 Pieces, PK3 (TCR77191)
- FADELESS Bulletin Board Art Paper Roll, Wicker, 48in x 50ft (P0057095)
- SCHOLASTIC TEACHING RESOURCES Monthly Calendar Pocket Chart with Cards, Black (9780545838665)
- Hygloss Products Bulletin Board & Classroom Decorations