Shop All Arts & Crafts
Hygloss Products
Tissue Paper Squares, 5", Primary Colors, PK2880
Mfr # 88169
Zoro # G4857687
product price: $21.45
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Material Tissue Paper
- Includes 1440 tissue squares
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 88169
- Zoro # G4857687
- UPC # 194629084869
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Material | Tissue Paper |
Includes | 1440 tissue squares |
Recommended Age | 4+ Years |
Description
Tissue paper squares are colorful and loaded with usability, great for bulletin boards, mobiles, and classroom decorations. They come in an economy pack of 480 squares in primary colors. Sold as 3 packs for a total of 1440 squares.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Retractable Ballpoint Pen, 1mm, Asst, PK8 (1945921)
- C-LINE PRODUCTS Sheet Protector, Non-Glare, 2", PK100 (62048)
- SCOTCH MOUNTING TAPE 3/4""X350"" (110H-LONG-DC)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 144 PK (81021)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- AMACO Mexican Pottery™ Self-Hardening Clay™, 5 lbs. (48652C)
- Hygloss Products