Shop All Classroom Furniture
Hygloss Products
Steel Hand Bell, PK4
Mfr # 61501
Zoro # G4783374
product price: $16.65
/pk 4, $4.16/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 4 hand bells
- Recommended Age 3-10 Years
- Color Black, Silver
- Material Steel
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61501
- Zoro # G4783374
- UPC # 194629044597
- Country of Origin China
- Category Classroom Furniture
Details
Includes | 4 hand bells |
Recommended Age | 3-10 Years |
Color | Black, Silver |
Material | Steel |
Recommended Grade | Grade PK-5 |
Description
A teacher's hand bell is one of those essential teaching aids that no classroom is complete without. You'll be surprised at how such a simple tool is so effective when it comes to classroom management. Just ring this classic hand bell when you need your students to listen. Need to restore order to a rowdy classroom? Students so engaged in their play/reading/artwork that they don't realize it's time to transition activities? Your hand bell is at your service to get everyone's attention quickly and easily. Tell your students in advance that the next time they hear the bell ring, it will be time for lunch, snack, recess or cleanup, and their transitions will be so much smoother. Make it a game - whoever sits down/cleans up/gets in line the fastest gets to ring the bell the next time. Turning ringing the bell into a privilege makes a great reward for good listeners." Sold as a pack of 4 hand bells.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- CLASSROOM SELECT STEAM Table with Markerboard Top, 47-3/4 x 47-3/4 x 30 Inches (2027838)
- TIME TIMER PLUS®, 60 Minute, White (TTMP7WHT)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- TIME TIMER Original Timer 3 Inch (Pocket) (TT03BW)
- ADVANTUS 12" Globe w/Blue Oceans, Silver-Tone Metal Desktop Base, Full-Meridian (30502)
- FLASH FURNITURE Bright Beginnings Commercial Grade Modular Wooden Classroom 4 Tier Bookstand with 3 Storage Compartments, Natural (MK-KE24282-GG)
- Hygloss Products Classroom Furniture