Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Sports Balls Border, 36 Feet/Pack, PK6
Mfr # 33616
Zoro # G7959044
product price: $32.85
/pk 6, $5.48/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 4-10 Years
- Includes 72 strips
- Color Multi
- Recommended Grade Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33616
- Zoro # G7959044
- UPC # 194629014804
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Age | 4-10 Years |
Includes | 72 strips |
Color | Multi |
Recommended Grade | Grade PK-5 |
Description
The sporty Sports bulletin board border collection will be a winner on any classroom bulletin board. Get in the game and catch some decorative style with our Sports Ball Classroom Border. Die cut and printed on premium quality cardstock, these shapes know how to play well, rain or shine. Coordinate them with matching stickers and classroom accents for a winning classroom look. Each pack includes 12 strips for a total of 36' per pack. Sold as 6 packs for a total of 72 strips and 216' of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Fresh Mart Grocery Store Companion Collection (5183)
- TEDCO TOYS Tedco Toys 90100 Stegosaurus Discover Dig Kit (90100)
- ROYAL TONER Toner for Canon 054H Comp Cyan Toner 2.3K VL (3027C001)
- PRIMELINE TOOLS 9-Cam, H1 Keyway, Mail Box Lock, Counter Clockwise Rotation (Single Pack) (MP4532)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- QUICKSTUDY QuickStudy U.S. Map-Laminated Poster, 50" x 32" (9781423220817)
- CARSON DELLOSA Mini Posters, Numbers, 26 Mini Posters (106060)
- BARKER CREEK Be Happy, Be Bold Motivational Art Prints & Posters Set, 6/Set (4211)
- PACON Grid Paper Roll, White, 1in Quadrille Ruled, 34in x 200ft (0077810)
- PACON Standard Pocket Chart (20010)
- EUREKA Star Wars™ - Super Troopers Deco Trim® Extra Wide, 37 Feet/Pack, PK3 (845288)
- Hygloss Products Bulletin Board & Classroom Decorations