Shop All Bulletin Board & Classroom Decorations
Hygloss Products
School Bus Die Cut Border, 36ft Per Pack, PK6
Mfr # 33660
Zoro # G3917703
product price: $32.99
/pk 6, $5.50/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade PK+
- Includes 72 border strips
- Recommended Age 3+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33660
- Zoro # G3917703
- UPC # 194629110391
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade PK+ |
Includes | 72 border strips |
Recommended Age | 3+ Years |
Color | Multi |
Description
Hygloss Decorative Classroom Borders are cheery, colorful addition to any classroom. Our large selection of die-cut borders in various themes and styles can compliment or update any room or educational space. Each pack includes 12 strips measuring 3" x 36" each for a total of 36 feet per pack. Sold as 6 packs for a total of 72 strips (216 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PACKAGING WHOLESALERS 18 x 14 x 12 Cardboard Corrugated Boxes (BS181412)
- MARVY UCHIDA DecoColor Paint Marker, Broad, Set C (3006C)
- BOSTITCH Antimicrobial Adjustable Hole Punch, Black (BOS03200)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Jobs Pocket Chart with Cards (9780545114806)
- DOWLING MAGNETS Large Magnetic Sentence Strips, PK10 (733020)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- Hygloss Products Bulletin Board & Classroom Decorations