Shop All Arts & Crafts
Hygloss Products
Scented Dazzlin Dough, Red (Watermelon), 3 lb. Tub
Mfr # 49301
Zoro # G404842838
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Dough
- Includes (3) 3 lb tubs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 49301
- Zoro # G404842838
- UPC # 194629003655
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Material | Dough |
Includes | (3) 3 lb tubs |
Description
Little hands will improve fine motor skills while also having fun when they roll, punch and mold this high-quality kids play dough. Let children's imaginations run wild as they create all kinds of amazing kids crafts with our non-toxic, all natural play dough. This modeling dough is reusable and long-lasting when stored in its tightly sealed container, or can be air-dried, baked or microwaved. Easily blend primary colors to create secondary colors and teach about color mixing as well. Each bucket includes 3 lb. of dough. Sold as a pack of 3 tubs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staple Remover, Black (S7038101P)
- INNOVERA Pocket Calculator 15921 with Hard Shell Flip Cover, 8-Digit, LCD (IVR15921)
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 16 x 6 Core (48H.50.0172)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- PACON Pre-Cut Mat Frames, Black, 12in x 18in, PK12 (P0072570)
- Hygloss Products