Shop All Arts & Crafts
Hygloss Products
Round Paper Lace Doilies, White, 8in, PK300
Mfr # 10081
Zoro # G1423708
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Paper
- Recommended Age 4+ Years
- Includes 300 paper doilies
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 10081
- Zoro # G1423708
- UPC # 194629003501
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Paper |
Recommended Age | 4+ Years |
Includes | 300 paper doilies |
Recommended Grade | Grade PK+ |
Description
Great for everyday use and holiday decorating! Use paper doilies to make original holiday crafts, adorn festive table settings or embellish classrooms and desks. The round paper doilies will make table settings festive, bulletin boards appealing, crafts projects outstanding and card making a blast. Try paper doilies at home and at school. Use for craft projects, cards, window decorations, and much more! Doilies measure 8". Each pack includes 100 doilies. Sold as a pack of 3 for a total of 300 paper doilies total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERCKES MANUFACTURING Fertilizer Density Scale, USDA Approved (FDS)
- SANFORD Sanford® uni-Paint Marker, Broad Tip, White (63743)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- TEACHER CREATED RESOURCES Colorful United States of America Map Chart (TCR7492)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- CHENILLE KRAFT Chenille Kraft® Creativity Street Economy Grade Craft Sticks, 4-1/2" x 3/8", Natural, 1000/Box (377401)
- Hygloss Products