Shop All Arts & Crafts
Hygloss Products
Round Paper Lace Doilies, White, 6in, PK300
Mfr # 10061
Zoro # G1425902
product price: $21.45
/pk 300, $0.07/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Includes 300 paper doilies
- Recommended Age 4+ Years
- Features Durable
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 10061
- Zoro # G1425902
- UPC # 194629003549
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 300 paper doilies |
Recommended Age | 4+ Years |
Features | Durable |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Great for everyday use and holiday decorating! The round paper doilies will make table settings festive, bulletin boards appealing, crafts projects outstanding and card making a blast. Try paper doilies at home and at school. Use for craft projects, cards, window decorations, and much more! Doilies measure 6" diameter. Each pack contains 100 doilies. Sold as a pack of 3 for a total of 300 doilies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- UNIVERSAL Paper, 20lb, 14-7/8x11, Perforated, PK2400 (UNV15852)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Green, 500/Roll (DL632J)
- ZORO SELECT Corrugated Boxes, 22" x 16" x 14", Kraft, 20/Bundle (55VH71)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- Hygloss Products