Shop All Arts & Crafts
Hygloss Products
Round Paper Lace Doilies, White, 4in, PK600
Mfr # 10041
Zoro # G1425826
product price: $36.69
/pk 600, $0.06/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Recommended Grade Grade PK+
- Includes 600 doilies
- Recommended Age 4+ Years
- Features Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 10041
- Zoro # G1425826
- UPC # 194629003570
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Recommended Grade | Grade PK+ |
Includes | 600 doilies |
Recommended Age | 4+ Years |
Features | Durable |
Material | Paper |
Description
Doilies, 4" White Round Great for holiday crafts, greeting cards, collages and more. 100 per package. Sold as 6 packs for 600 dollies total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- FLOORTEX Bubbalux, 20"x30", Marine Blue PK2 (FCBU2030BL2)
- Hygloss Products