Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Rainbow Kids Mighty Brights™ Border, 36 Feet/Pack, PK6
Mfr # 33606
Zoro # G7963323
product price: $36.15
/pk 6, $6.02/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-2
- Includes 72 strips
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33606
- Zoro # G7963323
- UPC # 194629014712
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-2 |
Includes | 72 strips |
Recommended Age | 3-7 Years |
Description
Our Rainbow People bulletin board borders are a grand way to brighten up a any classroom or bulletin board. Young students will give you an A+ when they see these Rainbow People classroom borders brightening up their bulletin boards. Use Rainbow People bulletin board borders to teach the fundamental preschool theme of unity and the uniqueness of each child. These die-cut borders are made from high quality card stock with a glossy finish. For a super-coordinated classroom, check out our entire line of RAINBOW PEOPLE THEMED PRODUCTS. Strips measures 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- PAASCHE Paasche VL-3AS Airbrush Set with All Three Heads for VL (VL-3AS)
- SMEAD Fastner Folder- Lgl- .33Cut- .75 in. Exp- 18pt- 50-BX- MLA (SMD19600)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- TEDCO TOYS Tedco Toys 08009 Mini Hour Glass Timer (8009)
- FADELESS Bulletin Board Art Paper, Teal, 48" x 12ft, PK4 (0057198)
- TREND ENTERPRISES Solar System Bulletin Board Set (T8014)
- TEACHER CREATED RESOURCES Classroom Cottage Rosettes Mini Accents, 216PK (7186)
- SCHOLASTIC TEACHING RESOURCES Conversation Starters - Bulletin Board Set (SC823624)
- PACON Behavioral Pocket Chart, Blue, 18.5" x 21", 1 Chart (0020360)
- Hygloss Products Bulletin Board & Classroom Decorations