Shop All Arts & Crafts
Hygloss Products
Rainbow Brights Family Cut-Outs, 8.5in, 5 Colors, 72PK
Mfr # 68285
Zoro # G204837027
product price: $32.59
/pk 72, $0.45/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 72 cut-outs
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 68285
- Zoro # G204837027
- UPC # 194629008339
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 72 cut-outs |
Material | Paper |
Description
These culturally diverse People Shapes are good for educational projects, teaching aides and bulletin boards. Sturdy enough to accept a variety of mediums. Hygloss 8.5-inch People Shape Cut-Outs are made from card stock and come in 5 assorted multicultural colors. They are great for any craft project, lesson plan, or as a visual aid for any subject. They are also ideal for greeting cards, locker tags, bulletin boards, etc. Each pack includes 24 pieces. Sold as 3 packs for a total of 72 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Quasar 500 Binding System, 18x15x5 (FEL5227201)
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- ROYAL TONER Remanufactured Compatible Toner For Brother TN436Y, Yellow, 6.5K VL (TN-436Y)
- ZORO SELECT Corrugated Boxes, 36" x 12" x 16", Kraft, 15/Bundle (55VJ46)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- Hygloss Products