Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Punch-Out Letters, 3in, Globes, PK1050
Mfr # 10019
Zoro # G7962002
product price: $31.85
/pk 1050, $0.03/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 1050 characters
- Material Paper
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 10019
- Zoro # G7962002
- UPC # 194629022229
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 1050 characters |
Material | Paper |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Description
Hygloss Globe Punch-Out Letters make it simple to decorate your bulletin board or classroom with amazing results. Easily fill your classroom walls and bulletin boards with a colorful spectrum of beauty and excitement. Uppercase letters and numbers are 3 inches tall while lowercase letters measure approximately 2 inches tall. They are printed on premium quality card stock with a glossy multi-color-design finish, making them durable and easy to use. For a super-coordinated classroom, check out our entire line of GLOBE THEMED PRODUCTS. Each pack contains 350 characters. Sold as 3 packs for 1050 characters total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Magnetic Whiteboard Eraser, Storage for 2 Markers, PK12 (74530)
- OHAUS Digital Compact Bench Scale 6200g Capacity (STX6201)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 10", Kraft, 25/Bundle (22XL07)
- U BRANDS Expanding File Box, 5.25 in. Expansion, 19 Sections, Twist-Lock Latch Closure, 2/5-Cut Tabs, Letter (2201U0206)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- ROSE PUBLISHING Chart Tabernacle Wall Laminated (30925)
- TARIFOLD Index Card Pocket, Self-Adhesive, Top Opening 4" x 6", PK100 (21160)
- PACON Strips, Sentence, 3""X24"", Mla Pk (PAC5157)
- TEACHER CREATED RESOURCES Classroom Cottage Buttercup Straight Border Trim, 72PK (7180)
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- ASHLEY PRODUCTIONS Smart Poly™ French Emotions Icon Chart, 13in x 19in, Comment te sens-tu aujourd hui (93006)
- Hygloss Products Bulletin Board & Classroom Decorations