Shop All Arts & Crafts
Hygloss Products
Pulp Collage Trays, 9in x 11in, PK25
Mfr # 6981
Zoro # G7544418
product price: $25.79
/pk 25, $1.03/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 25 pulp trays
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 6981
- Zoro # G7544418
- UPC # 81187069813
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Gray |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 25 pulp trays |
Material | Paper |
Description
Use pulp trays as a background for all your art work and collages, or as a tray to hand out supplies while crafting. Sturdy, light weight, and lasts long.
These pulp trays are the perfect backgrounds for your works of art. Bulky craft materials like buttons, gravel, or sea shells often need a sturdy surface, and these collage trays will do the trick! Create stunning artwork using some glue and any craft supplies you have on hand. The pulp trays are also useful for handing out project supplies in a class or group setting. Trays measure 9" x 11". Each pack includes 25 trays.
These pulp trays are the perfect backgrounds for your works of art. Bulky craft materials like buttons, gravel, or sea shells often need a sturdy surface, and these collage trays will do the trick! Create stunning artwork using some glue and any craft supplies you have on hand. The pulp trays are also useful for handing out project supplies in a class or group setting. Trays measure 9" x 11". Each pack includes 25 trays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Plsma Pk (WAU22119)
- FELLOWES Shredder Bags, 50 Gal, Clear, PK50 (3604101)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- CRAYOLA Watercolors Classpack, PK36 (538101)
- Hygloss Products