Shop All Arts & Crafts
Hygloss Products
Premium Glitter Assortment, PK18
Mfr # 37506
Zoro # G5634877
product price: $29.99
/pk 18, $1.67/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 37506
- Zoro # G5634877
- UPC # 194629004386
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Material | plastic |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Vibrant colors in sparkling high quality glitter can be used with virtually any craft project. This traditional medium is used by young and old crafters for both simple and complex craft and hobby projects. Each pack includes 6 jars (0.75 ounce each) of glitter in assorted colors: Red, Green, Blue, Gold, Silver, and Multi-Colored. Sold as 3 packs for a total of 18 jars of glitter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL 36"x48" Magnetic Steel Dry Erase Board, Blue/White (DGB-3648)
- POST-IT Note, Post-It, Ruled, 4"X4", Yellow (675YL)
- ACCENTRA Accentra 1118 Prodigy Spring Powered Stapler 25-Sheet Capacity Blue/Silver (1118)
- CANON Cartridge 131 Black High-Yield Toner 2.4K YLD (6273B001)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- PACON Spectra ArtKraft Duo-Finish Paper, 48lb, 36" x 1000ft, Sky Blue (67151)
- Hygloss Products