Shop All Arts & Crafts
Hygloss Products
Pocket Shapes, 2in People, 100 Pieces, PK6
Mfr # 61521
Zoro # G4852190
product price: $30.79
/pk 6, $5.13/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 600 pieces
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61521
- Zoro # G4852190
- UPC # 194629008360
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 600 pieces |
Material | Paper |
Recommended Age | 4+ Years |
Description
Cut out shapes are super for all types of crafts projects and teaching activities. 2" cut out shapes come in people shapes -- perfect for teaching shape recognition or just to have fun crafting! 100 shapes per package. Sold as 6 packs for a total of 600 shapes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- PARTNERS BRAND Corrugated Boxes, 20" x 18" x 20", Kraft, 10/Bundle (201820)
- EDUPRESS™ Multiplication Flash Cards - All Facts 0-12 (TCR62029)
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 10ft- Orange (WL-050-10-OR)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- SAX True Flow Water Soluble Block Printing Ink, 5 Ounce Tube, Green (175-8135)
- Hygloss Products