Shop All Arts & Crafts
Hygloss Products
Pinch Bottom Paper Bags, 8.5 x 11, White, PK150
Mfr # 58550
Zoro # G4857574
product price: $26.69
/pk 150, $0.18/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 150 bags
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 58550
- Zoro # G4857574
- UPC # 194629002672
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Includes | 150 bags |
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 4+ Years |
Description
Pinch bottom bag packages from Hygloss are versatile, convenient and a joy to have around. Craft bags are great for puppets, prizes, projects or scraps. Package contains 50 white bags, size 8.5" x 11". Sold as 3 packs for a total of 150 bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Round Ring View Binder, 1/2", White (05706)
- XEROX High-Yield Toner 006R04392, 2,500 Page-Yield, Cyan (006R04392)
- LABELMASTER Blank Orange Label Removable Vinyl, Pk25 (ZOPEZ)
- PILOT Retractable Gel Pen, Fine 0.7 mm, Black PK12 (PIL31020)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- PACON White Drawing Paper, 47lb, 12 x 18, Pure White, PK500 (4742)
- Hygloss Products