Shop All Arts & Crafts
Hygloss Products
People Cut-Out, 16in Me Kid, 25 Pieces, PK3
Mfr # 68253
Zoro # G2879715
product price: $41.99
/pk 3, $14.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 75 cut outs
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 68253
- Zoro # G2879715
- UPC # 194629000654
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Includes | 75 cut outs |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Description
Culturally Diverse Family cut outs are fun for the whole family to enjoy. These culturally diverse People Shapes are good for educational projects, teaching aides and bulletin boards. Sturdy enough to accept a variety of mediums. Cut-outs are made of 25 text weight or 24 card stock, and are available in a variety of culturally diverse colors. Cut outs are 16". Each pack includes 25 pieces. Sold as 3 packs for a total of 75 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- DESKTEX Pack of 4 Crystal Clear Vinyl Rectangular Desk Pads - 17" x 22" (FPDE1924CV4)
- FRED SILVER Elevator Inspection Certificate Frame (CF-1)
- LUXOR Double-Sided Magnetic Whiteboard, 72"W x 48"H (MB7248WW)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Red, PK100 (66511)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- CRAYOLA Broad Line Markers, Classic Colors, PK48 (BIN587708BN)
- Hygloss Products