Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Ocean Waves Border, 36 Feet/Pack, PK6
Mfr # 33657
Zoro # G7961476
product price: $31.59
/pk 6, $5.27/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade Grade PK-8
- Material Paper
- Recommended Age 4-13 Years
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33657
- Zoro # G7961476
- UPC # 194629063543
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Blue |
Recommended Grade | Grade PK-8 |
Material | Paper |
Recommended Age | 4-13 Years |
Includes | 72 strips |
Description
Fun bulletin board borders make classroom bulletin boards less authoritarian and more inclusive. These borders perfectly fit standard-sized bulletin boards and they are available in quite a few varieties. Borders can be one of the many decorative elements used by students to decorate their classes according to a theme. Hygloss Die-Cut Classroom Borders are unique in their design, shape and cheerfulness. They add so much life and happiness to the classroom! Use Ocean Wave Borders to liven up bulletin boards, windows, walls and classroom projects. Use these when teaching children about Sea and Water. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Zebra M-301 Mechanical Pencil, 0.7 mm, Stainless Steel w/Black Accents Barrel (54310)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- BETTER OFFICE PRODUCTS Prof Pinking Shears, 9in. Stainless Steel Pinking Shears, Zig Zag Cut Scissors, Serrated Blades (00606)
- ZORO SELECT Foam Pouch, GP, 15" L, 18" W, PK75 (56KZ92)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- TEACHER CREATED RESOURCES Fruit of the Spirit Accents, 30 Pieces, PK3 (TCR7066)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- EUREKA Cat in the Hat™ Blue Deco Trim®, 37 Feet/Pack, PK6 (845017)
- EUREKA Marvel™ Super Hero Adventure 2-Sided Deco Kit (840222)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- HOUSE OF DOOLITTLE Laminated World Map, 50in x 33in (710)
- Hygloss Products Bulletin Board & Classroom Decorations