Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Multicultural Kids Mighty Brights™ Border, 36 Feet/Pack, PK6
Mfr # 33607
Zoro # G7960986
product price: $34.15
/pk 6, $5.69/ea
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Includes 72 strips
- Recommended Grade Grade PK-2
- Material Paper
- Recommended Age 3-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33607
- Zoro # G7960986
- UPC # 194629014729
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 72 strips |
Recommended Grade | Grade PK-2 |
Material | Paper |
Recommended Age | 3-7 Years |
Description
Use multicultural kids classroom borders for teaching multicultural topics in any classroom setting. These cute multicultural kid border trims are ideal as bulletin board borders and window decorations, or for classroom displays and crafts projects. Multicultural kids bulletin board borders can give expression and imbue meaning into an ordinary bulletin board. Strips measures 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH8)
- ZORO SELECT Storage Clipboard, Letter File Size, Blue (559)
- LION OFFICE PRODYCTS Lion® Recycled Plastic Clipboard, 11" x 17", Portrait, Blue (CB290VBL)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- TREND Terrific Trimmers Solid Colors Board Trim, 2 1/4 x 39 ft, Black (T9872)
- NEWPATH LEARNING Exploring Shapes Curriculum Mastery Flip Chart (33-0021)
- CARSON DELLOSA Self-Adhesive Traditional Manuscript Nameplates, Grades 1-2, PK30 (119026)
- YAMAHA Yamaha 3R11543R 24 lbs 98 Bright Bold Digital Printing Paper; White - 11 x 17 in. - 500 per Reams (3R11543R)
- JUNIOR LEARNING Junior Learning JRLBB105 Science Decodables Non-Fiction Boxed Set for Learning for Grade PK Plus; Multi Color (JRLBB105)
- FLASH FURNITURE Bright Beginnings Commercial Grade 8 Piece Tools & Holder Accessory Set for Modular STEAM Wall Systems with Working Drill (MK-ME13118-GG)
- Hygloss Products Bulletin Board & Classroom Decorations