Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Multi-Color Hearts Border, 36 Feet/Pack, PK6
Mfr # 33626
Zoro # G7966656
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-5
- Recommended Age 4-10 Years
- Includes 72 strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 33626
- Zoro # G7966656
- UPC # 194629014835
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-5 |
Recommended Age | 4-10 Years |
Includes | 72 strips |
Description
Colored Hearts Border is a bold and exciting classroom bulletin board decoration that can add a spark of fun to bulletin boards. These bright and colorful hearts will not only enhance your Valentine's Day bulletin boards, but they will be welcome any time of year. Strips measure 3" x 36". Each pack includes 12 strips for a total of 36 feet of border. Sold as 6 packs for a total of 216 feet of border.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARVEY Queue System Ticket Roll, PK2200 (038877)
- POST-IT Flag, S Size, Assrtd, PK140 (6834)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- EUREKA Dr. Seuss Tie-Dye Poster Set, 10 Pieces (847793)
- QUARTET Bulletin Board, 3'x2', Black Frame/Faux Granite (QRT699370)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Canary, 48in x 200ft (0067084)
- ALBA Alba ABFSC1154D 11 x 5.5 in. Spiralbound Phone Call Message Book (ABFSC1154D)
- TREND ENTERPRISES Graphing Grid (1-1/2in Squares) Wipe-Off® Chart, 22in x 28in (T1092)
- CREATIVE TEACHING PRESS Tropical Leaves EZ Border, Classroom Border Trim, PK72 (10480)
- Hygloss Products Bulletin Board & Classroom Decorations