Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Mountain Border, 36ft Per Pack, PK6
Mfr # 33681
Zoro # G3916504
product price: $34.49
/pk 6, $5.75/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Color Multi
- Includes 72 border strips
- Recommended Grade Grade PK+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 33681
- Zoro # G3916504
- UPC # 194629110407
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 3+ Years |
Color | Multi |
Includes | 72 border strips |
Recommended Grade | Grade PK+ |
Material | Paper |
Description
Hygloss Decorative Classroom Borders are cheery, colorful addition to any classroom. Our large selection of die-cut borders in various themes and styles can compliment or update any room or educational space. Each pack includes 12 strips measuring 3" x 36" each for a total of 36 feet per pack. Sold as 6 packs for a total of 72 strips (216 feet).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 26" x 26" x 26", Kraft, 10/Bundle (55VJ07)
- BROTHER Super High Yield INKvestment 3 Pack Color Ink Cartridges (LC30293PK)
- GLOBAL INDUSTRIAL Magnetic Dry Erase Twelve Month Calendar Board, Steel Surface, 48W x 36H (695868)
- DECKER TAPE PRODUCTS Label, DL1481, THIS SIDE UP, 3" X 5" (DL1481)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- TEACHER CREATED RESOURCES Marquee In Our Class Chart (TCR7528)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- TEACHER CREATED RESOURCES Colorful Vibes Cursive Writing Bulletin Board Set (TCR8764)
- TEACHER CREATED RESOURCES Ranger Rick® Welcome to Our Neck of the Woods Bulletin Board (TCR3516)
- EUREKA Dr. Seuss Tie-Dye Poster Set, 10 Pieces (847793)
- FADELESS Bulletin Board Art Paper, Brown, 48" x 12ft, PK4 (0057028)
- Hygloss Products Bulletin Board & Classroom Decorations