Shop All Arts & Crafts
Hygloss Products
Mighty Bright™ Bookmarks, Ultra White, PK300
Mfr # 42611
Zoro # G4853225
original price:
$24.49
15% off
new price: $20.59
/pk 300, $0.07/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Ultra White
- Recommended Grade Grade PK+
- Includes 300 bookmarks
- Recommended Age 3+ Years
- Material Card Stock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 42611
- Zoro # G4853225
- UPC # 194629027101
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Ultra White |
Recommended Grade | Grade PK+ |
Includes | 300 bookmarks |
Recommended Age | 3+ Years |
Material | Card Stock |
Description
Ultra White Blank Bookmarks have rounded corners with a center hole for yarn. They are made from good quality card stock, are acid free and fade resistant. Perfect for decorating, these bookmarks accept many craft mediums such as crayons, markers, paint, and glue. Blank bookmarks provide a blank canvas to allow kids creativity to flourish! Measures 2" x 6". Each pack includes 100 bookmarks. Sold as 3 packs for a total of 300 bookmarks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTROBRIGHTS Color Cardstock, 24lb, 8.5 x 11, Assorted Spectrum Colors, PK200 (91397)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Black, 36" x 100ft (0066301)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- ELMERS X-ACTO PRECISION KNF #1 (XWA3201E)
- Hygloss Products