Shop All Arts & Crafts
Hygloss Products
Mighty Bright Bookmark, PK500
Mfr # 42650
Zoro # G7561050
product price: $26.99
/pk 500, $0.05/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 3+ Years
- Recommended Grade Grade PK+
- Material Cardstock
- Includes 500 bookmarks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 42650
- Zoro # G7561050
- UPC # 81187426500
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 3+ Years |
Recommended Grade | Grade PK+ |
Material | Cardstock |
Includes | 500 bookmarks |
Description
Try our colorful blank bookmarks for kids crafts projects at home and at school. Kids will enjoy making personalized bookmarks for Mother's Day, Father's Day or any day with our high quality bookmarks. Bookmark crafts are a novel way to introduce kids to the world of reading with their own personalized bookmarks. Made from quality card stock, bookmarks measure 2" x 6". Each pack includes 500 blank bookmarks in assorted brite colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- FILM-GARD FILM POLY CLR 8.33X200' (625809)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HANDY ART Acrylic Paint Half Gallon, Brite Red (102-040)
- Hygloss Products