Shop All Arts & Crafts
Hygloss Products
Metallic Foil Sheets, 8.5in x 10in, Assorted Colors, PK120
Mfr # 10-8
Zoro # G4857136
product price: $39.59
/pk 120, $0.33/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4+ Years
- Includes 6 packs of 20 sheets of metallic foil paper
- Recommended Grade Grade PK+
- Material Foil Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 10-8
- Zoro # G4857136
- UPC # 194629038282
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4+ Years |
Includes | 6 packs of 20 sheets of metallic foil paper |
Recommended Grade | Grade PK+ |
Material | Foil Paper |
Description
Metallic foil paper comes in attractive colors that makes crafting exciting. Use our metallic paper for crafts projects such as dioramas, scrapbooking and card making. Also use for birthday party crafts and Christmas decorations. Each sheet measures 8.5" x 10". Each pack includes 20 sheets. Sold as 6 packs for a total of 120 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Casebound Hardcover Notebook, Wide/Legal, Blue, 10.25x7.68, 150 Sheets (UNV66352)
- SMITH CORONA Lift Off Correcting Tape (21060)
- PARTNERS BRAND Double Wall Corrugated Boxes, 16" x 16" x 6", Kraft, 15/Bundle (HD16166DW)
- OXFORD Letter Certificate Holder, Red, 5PK (OXF29900585BGD)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- CREATIVITY STREET Modeling Dough and Clay Body Parts and Accessories, 26 Pieces, PK6 (PAC9660)
- Hygloss Products