Shop All Arts & Crafts
Hygloss Products
Metallic Foil Paper Assortment, PK60
Mfr # 810
Zoro # G4853679
product price: $29.65
/pk 60, $0.49/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Foil Paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6 packs of 10 sheets of metallic foil paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 810
- Zoro # G4853679
- UPC # 194629038299
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Material | Foil Paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 packs of 10 sheets of metallic foil paper |
Description
Metallic foil paper comes in attractive colors that makes crafting exciting. Metallic paper has a spectacular reflective sheen that makes even ordinary projects jump off the page. Use our metallic paper for crafts projects such as dioramas, scrapbooking and card making. Also use for birthday party crafts and Christmas decorations. White on reverse side. Measures 10" x 13". Each pack includes 10 sheets in 5 assorted colors. Sold as 6 packs for a total of 60 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 2# Brown, Pk500 (18402)
- ZORO SELECT 9" x 7" Open Poly Bags, 1.50 mil, Clear (5DGD0)
- SPAZ STIX Spaz Stix SZX15050 Candy Apple Red Airbrush Paint - 2 oz (SZX15050)
- BROTHER Industrial Label Printer (PTE510VP)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Gusseted Paper Bags, Size #6, Pastel Colors, PK84 (66289)
- UNIVERSAL Construction Paper, 76lb, 9 x 12, Assorted, PK200 (UNV20900)
- Hygloss Products