Shop All Binders
Hygloss Products
Metallic Book Rings, 1", 50 Per Pack, PK2
Mfr # 61351
Zoro # G5186107
product price: $21.99
/pk 2, $11.00/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Metal
- Recommended Age 4+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61351
- Zoro # G5186107
- UPC # 194629043460
- Country of Origin China
- Category Binders
Details
Color | Assorted |
Material | Metal |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Description
Book rings are the sure fast method of keeping things together. These binding rings are made with smooth and tough steel coating that ensures that your binder rings won't crack or chip. Durable metal book rings can be used for a huge assortment of projects as well as conveniences around the home and classroom. That's right, book rings are not just good supplies for the office anymore. Make fun and user-friendly projects such as calendars, fabric swatch holders, mini scrapbooks, key rings and recipe books using these nifty binder rings. Binding rings are just the right things for creating your very own motion and flip books, and rings that bind are perfect for projects such as baby books or scrapbooks because they offer the flexibility and room for adding more pages in the future. Use your sturdy binding rings to hang up signs and notices or even to keep important papers, game pieces or scraps together. The easy to open clasp mechanism is equally simple to close, and, yet, locks securely and holds strong every time. A rust free metal book ring from Hygloss is meant to last through heavy duty usage and can stand up to wear and tear. This pack of rings are 1" and come in unique metallic colors, 50 per pack. Sold as 2 packs, 100 rings total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Lab Counting Bench Scale, Up to 10000g (PCE-BSH 10000)
- TOOLPRO 24 in. x 12 in. Grout Bag with Coated Tip (TP79020)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- HYGLOSS PRODUCTS Assorted Metallic Book Rings, PK72 (61336)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- ZORO SELECT 1/2" Slant Ring Durable Binder, Black (AVE17001)
- AVERY Sleeve, Plastic, Crnrlock, Ast 3PK (AVE75310)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 0.5" Capacity, 11 x 8.5, Navy Blue (1147)
- UNIVERSAL Universal Pressboard Hanging Data Binder, 9-1/2 x 11, Unburst Sheets, Light Blue (UNV15431***)
- BUSINESS SOURCE Round Ring Binder- w- Pockets- 1-.50in.- Black (BSN28552)
- Hygloss Products Binders