Shop All Arts & Crafts
Hygloss Products
Make Your Own Grad Cap, Pack of 24 PK
Mfr # 65280
Zoro # G201242879
product price: $14.79
/pk 24, $0.62/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Card Stock
- Recommended Grade Grade PK-5
- Includes 24 Caps
- Recommended Age 3-10 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 65280
- Zoro # G201242879
- UPC # 81187652800
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | Card Stock |
Recommended Grade | Grade PK-5 |
Includes | 24 Caps |
Recommended Age | 3-10 years |
Description
Make Your Own Grad Cap is an innovative graduation craft from Hygloss. An adorable black and white illustration of a graduation cap is on the front of the white band, ready to be colored or decorated by the young graduates! Made from sturdy white cardstock, the band is notched for adjustable closure. Each pack includes 24 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- INTERDESIGN CLEAR LINUS ORG 3X3X2"" (52230)
- BOWMAN DISPENSERS Bag Dispenser Large, 6-13/32 in. L (BG009-0512)
- ELECTRIDUCT Open Slot Wire Duct- 1" x 1" x 6.5ft- Full Case- 25pcs- Black (WD-ED-OS-CASE-100-100-BK)
- HYGLOSS PRODUCTS Wood Dowels, 1/4in x 12in, 75PK (84142)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- HYGLOSS PRODUCTS Wood Dowels, 1/2in x 12in, 50PK (84122)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Phthalo Green (27517)
- Hygloss Products