Shop All Flexible Magnets
Hygloss Products
Magnetic Tape, 0.5in x 18in, 24PK
Mfr # 61418
Zoro # G104646903
product price: $30.19
/pk 24, $1.26/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Magnet, Adhesive
- Includes 24 Rolls
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61418
- Zoro # G104646903
- UPC # 194629046058
- Country of Origin China
- Category Flexible Magnets
Details
Material | Magnet, Adhesive |
Includes | 24 Rolls |
Color | Black |
Description
A must have for every home and classroom, Hygloss Self-Adhesive Magnetic Tape is perfect for allowing almost anything to stick to a metal surface like a desk, dry-erase board, locker or refrigerator. Cut to any size, then peel and stick to virtually any material: wood, metal, paper or plastic, to turn all your kids crafts into decorations for any magnetic surface. You can also use it to hang business cards or notices on the refrigerator. Teaching is made easy with magnetic tape; attach a strip of magnet to word strips or classroom decorations to easily display on a dry erase board. Sold as a pack of 24 rolls, each measuring 0.5" x 8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Storeroom Function Lever Trim Device W Interchangeable Core - Satin Chrome Finish (ED-LHL580IC-US26D)
- SDC Controller, 7in.L, 5in.W, Use with 2 Doors (UR2-4)
- PRIME-LINE Clothesline Hooks With Nuts 1/4in-20 X 4-1/4in Zinc Plated Steel 10PK (9069290)
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- HYGLOSS PRODUCTS Magnetic Strips, 0.5" x 300" Per Roll, PK3 (61425)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Tape Roll, 0.5" x 120", PK6 (61410)
- HYGLOSS PRODUCTS Self-Adhesive Magnetic Coins, 0.75", 100 Per Pack, PK6 (61400)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ZORO SELECT Magnetic Sheet, 10 ft. L, 24-3/8 In W, Max. Pull: 145 lb (10E812)
- MASTER MAGNETICS Mag. Strip, 8 In L, 5 In W, PK24 (07027)
- Hygloss Products Flexible Magnets