Shop All Index & Note Cards
Hygloss Products
Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 300PK
Mfr # 15431
Zoro # G805721534
product price: $53.99
/pk 300, $0.18/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Includes 300 Pockets
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 15431
- Zoro # G805721534
- UPC # 81187154311
- Country of Origin United States
- Category Index & Note Cards
Details
Color | Manila |
Includes | 300 Pockets |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Material | Paper, Adhesive |
Pack Count | 300PK |
Description
These adhesive manila library pockets are a must-have for every classroom. Teachers and librarians use them for library management, storing flashcards, attendance charts and more! The manila library pockets have a deep, low back and are made from thick, durable paper that is acid free and fade resistant. This will help prevent the miniature envelopes from turning yellow or wearing down easily. The self adhesive backing on the small manila pockets makes attaching a breeze! Just peel and stick to any book, DVD, CD, or anything that needs a pocket. Convenient Size: These deep low pockets are 3.5" wide and 4.5" tall, perfect for flash cards and standard 3"x5" index cards. Each pack includes 300 self-adhesive pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 15" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1073)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Pink 12PK (SAN25009)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 16", Kraft, 10/Bundle (55VJ06)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- TOPS BUSINESS FORMS Oxford, Spiral Index Cards, 3 X 5, 50 Cards, White (40282)
- GREAT PAPERS Thank You Card and Envelopes, Drif, PK50 (2015122)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL ONE 3" x 5" Unruled Index Cards, Pk500 (UNV47205)
- 31ORPORATED TR600HP, CARD OF 2 (15-4600)
- Hygloss Products Index & Note Cards