Shop All Index & Note Cards
Hygloss Products
Library Pockets, 3.5 x 4.5, Non-Adhesive, Manila, PK240
Mfr # 15649
Zoro # G5222272
product price: $33.19
/pk 240, $0.14/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paper
- Recommended Age 4+ Years
- Recommended Grade PK+
- Color Manila
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 15649
- Zoro # G5222272
- UPC # 194629055449
- Country of Origin United States
- Category Index & Note Cards
Details
Material | paper |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Color | Manila |
Description
Manila Library Pockets are an education standard and classic teacher's resource. These pockets are an indispensable part of any school's supply closet. Pockets are great for games, creating special books, learning activities or duties. Also use for bulletin boards and library pockets. Pockets measure 3.5" x 4.5". Each pack includes 40 manila non-adhesive library pockets. Sold as a pack of 6 for a total of 240 pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- SCOTCH Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches (MMMTL902VP)
- MINIGRIP Reclosable Poly Bag Zipper Seal 4" x 3", 2 mil, Clear, Pk1000 (MGRL2P0304)
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 12", Kraft, 25/Bundle (22XL99)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- OXFORD Index Card, 3x5", Assorted, Glow, PK100 (40279)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- BETTER OFFICE PRODUCTS Pre-Folded Blank White Cards & Envs Set, Invitation Cards, Heavyweight Cardstock, 5in. x 7in., 100PK (64601)
- OXFORD Index Cards, 3x5", Ruled, Assorted, PK100 (04753)
- Hygloss Products Index & Note Cards