Shop All Index & Note Cards
Hygloss Products
Library Cards + Self-Adhesive Pockets Combo, White, 150 Each/300 Pieces, 300PK
Mfr # 61161
Zoro # G405721521
product price: $48.99
/pk 300, $0.16/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60lb. Paper
- Recommended Age 3+ years
- Recommended Grade Grade PK+
- Color White
- Includes 150 Library Pockets, 150 Library Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61161
- Zoro # G405721521
- UPC # 81187611616
- Country of Origin United States
- Category Index & Note Cards
Details
Material | 60lb. Paper |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Color | White |
Includes | 150 Library Pockets, 150 Library Cards |
Description
Great to use for library management, storing flashcards, attendance charts and more! Great for organizing every home, school or library. Acid-free and fade-resistant. Accepts all mediums. Great for any classroom setting. Each pack includes 150 library cards and 150 self-adhesive library pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- PARTNERS BRAND Plastic Twist Ties, 4" x 5/32", Blue, 2000/Case (PLT4B)
- VESTIL Steel Strapping Tensioner/Sealer/Cutter (PKG-TSCS-75)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- BETTER KITCHEN PRODUCTS Mini Recipe Card Books, 24-Pocket, 100-4 x 6 Recipe Cards, 4 Asst'd Designs, 100 Recipe Cards, 4PK (97400)
- SCHOOL SMART School Smart 088720 4 x 6 In. Heavyweight Ruled Index Card; Blue; Pack - 100 (88720)
- UNIVERSAL Card, Index, 5 x 8", Neon, PK100 (47257)
- OXFORD Index Card, Blank, 4X6, 8Pt, We, PK500 (40BD)
- OXFORD Index Cards, Ruled, 3x5", Canary, PK100 (7321-CAN)
- Hygloss Products Index & Note Cards