Shop All Index & Note Cards
Hygloss Products
Library Cards + Non-Adhesive Pockets Combo, White, 150 Each/300 Pieces, 300PK
Mfr # 61151
Zoro # G505721490
product price: $32.99
/pk 300, $0.11/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 150 Library Pockets, 150 Library Cards
- Recommended Grade Grade PK+
- Recommended Age 3+ years
- Material 60lb. Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61151
- Zoro # G505721490
- UPC # 81187611517
- Country of Origin United States
- Category Index & Note Cards
Details
Color | White |
Includes | 150 Library Pockets, 150 Library Cards |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ years |
Material | 60lb. Paper |
Description
Great to use for library management, storing flashcards, attendance charts and more! Great for organizing every home, school or library. Acid-free and fade-resistant. Accepts all mediums. Great for any classroom setting. Each pack includes 150 library cards and 150 non-adhesive library pockets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Permanent Paint Marker, Fiber, Medium Tip Size, Black (84002)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- NEENAH PAPER BrightsPaper, 8.5x11, Bright, 50lb, PK500 (26701)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- SMEAD Out Guides with Diagonal-Cut Pocket, PK50 (61970)
- OXFORD Card, Index, 3X5, Assortd Glow Pk (OXF40279)
- GREAT PAPERS Thank You Card W/Envelopes, Blossom, PK50 (2012063)
- SCHOOL SMART CARDS INDEX 5X8 UNRULED WHITE PACK OF 100 PK (IND58P)
- OXFORD Index Cards, 3x5", Ruled, Assorted, PK100 (04753)
- Hygloss Products Index & Note Cards