Shop All Index & Note Cards
Hygloss Products
Library Cards, Assorted Colors, 300PK
Mfr # 61437
Zoro # G505721513
product price: $23.65
/pk 300, $0.08/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 3+ years
- Includes 300 Cards
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 61437
- Zoro # G505721513
- UPC # 194629115563
- Country of Origin United States
- Category Index & Note Cards
Details
Color | Assorted |
Material | Paper |
Recommended Age | 3+ years |
Includes | 300 Cards |
Recommended Grade | Grade PK+ |
Pack Count | 300 |
Description
Our Assorted Colored Library Checkout Cards, made of sturdy card stock paper, fit perfectly into our Mighty Bright Library Pockets or Manila Library Pockets (sold separately). They are designed to make your home or school lending library neat and organized. Each pack includes 50 cards. Sold as 6 packs for a total of 300 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTWIDE EXTENDED CORE CAST STRETCH WRAP, 18in X 1,500 FT, 80-GAUGE, CLEAR, 4PK (1904057)
- LETTASAFE Letter plate for Liberty chute in Black color (LM6-BLK)
- DUCK BRAND Packaging Tape, 2x60, HP260, Clear, PK36 (1288647)
- CLAUSS Multipurpose, Scissors, Straight, 4 In. L (12260)
- HYGLOSS PRODUCTS Library Pockets, 3.5in. x 4.5in., Self-Adhesive, Manila, 120PK (15430)
- HYGLOSS PRODUCTS Behavior Cards, 3in x 5in, Assorted, PK100 (43525)
- SCHOOL SMART INDEX CARDS 4X6 UNRULED BLUE PACK OF 100 PK (IND46BL)
- OXFORD Index Cards, Color, 4x6", Ast, PK100 (34610)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- C-LINE PRODUCTS C-Line 87527 Scored Tent Cards White Cardstock 2 x 3 .5 4-sheet 40 sheets-BX (87527)
- AVERY Postcard, 4Up, Ivy, PK100 (5919)
- Hygloss Products Index & Note Cards