Shop All Arts & Crafts
Hygloss Products
Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100
Mfr # 66101
Zoro # G5639314
product price: $19.89
/pk 100, $0.20/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material paper
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 66101
- Zoro # G5639314
- UPC # 81187661017
- Country of Origin United States
- Category Arts & Crafts
Details
Color | White |
Material | paper |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Straight from the manufacturer, Hygloss' gusseted paper bags are made from top quality material, ensuring that they will stand up to the normal wear and tear of everyday classroom and household usage. From storage containers to innovative game ideas, our gusseted bags can be used for hundreds of convenient situations. Use these bright paper craft bags for a variety of purposes including puppets, prizes, projects, scraps and personalized lunch bags. Your kids might even look forward to seeing what's for lunch, thanks to these vibrant craft bags. Gusseted bags are a terrific choice for exciting and unique gift bags, as well. #6 Bags (6"x3.5"x11") Package contains 100 white bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Dry Water Soluble Multi-Use Refill Leads, Assorted, Graphite, Red & Yellow, 8PK (4020)
- DEFLECTO Wall File, Magnetic, Clear (50101)
- DYKEM Paint Marker, Fine Tip, Red Color Family, Paint (41002)
- ZORO SELECT Foam Cord, 15 ft. L, 1/8" dia., Black (ZUSA287125-15)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- HYGLOSS PRODUCTS Craft Foam Balls, 6 Inch, White, 6PK (51106)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Hygloss Products HYG37506-3 0.75 oz Glitter - 6 Per Pack - Pack of 3 (HYG37506-3)
- CHENILLE KRAFT Felt Sheets, 9x12, Assorted, PK30 (3904)
- Hygloss Products