Hygloss Products HYX61437 Color Library Cards; 50 Per Pack
Mfr # HYX61437
Zoro # G804045914
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # HYX61437
- Zoro # G804045914
- UPC # 81187614372
- Country of Origin United States
- Category Business Envelopes
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Library cards feature an easy-to-read format to help keep your library neat and organized. Sturdy cardstock prevents the corners and edges from bending to withstand daily wear and tear. A convenient section for the author's name and title of the book help keep records in order. Cards are designed for use with compatible Hygloss library pockets (sold separately).
Features- Pack of 50
- Weight: 4.6875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Ballpoint Pen, Medium 1.0 mm, Blue PK12 (PIL30006)
- PILOT Pen, Frixion, Colorstic, Rd, PK12 (32467)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 72", Kraft, 50/Case (P2072K)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- QUALITY PARK No-Tear CD/DVD Sleeve, White, Paper, PK100 (QUA77203)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42356)
- BUSINESS SOURCE Envelope Moistener, Water-Based, 2.2 oz., 4/PK, Clear 4PK (BSN04548)
- UNIVERSAL Envelope, 3-5/8 x 6-1/2, PK500 (UNV35206)
- QUALITY PARK Tamper Indicating Envelope, Wht, PK100 (QUAR2400)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37893)
- Hygloss Products Business Envelopes