Hygloss Products

Hygloss Products HYG51202-3 Styrofoam 2 in. Eggs - 12 Per Pack - Pack of 3


product price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Features
  • Styrofoam 2 in. Eggs
  • Styrofoam eggs come 12 per pack, and Styrofoam eggs are 2" in size.
  • This holiday season, get kids into the mood of the festivities by making lovely Styrofoam ball ornaments.
  • Choose colors that fit your holiday or party theme.
  • Spray paint or paint with acrylic paints in rich, vivid colors such as gold or burgundy.
  • Wait for paint to dry and stencil holiday images onto your Styrofoam ball ornaments.
  • For an everyday decor item for house or classroom, choose colors that work with your room and stencil fun words, images and patterns.
  • Use silver, bronze or bright metallic colors to add to the excitement of this project.
  • Embellish all Styrofoam ball ornaments with lace, velour paper, glitter and other craft supplies.
  • Craft or experiment with the various sizes and shapes for unique results.
  • Styrofoam eggs and balls can also be used to make inventive science projects and experiments.
  • Don't wait another minute to give you and your kids the gift of this exciting and innovative crafting material.
  • 12 Per Pack
  • Pack of 3
Specifications
  • Size: 2"
  • Weight: 0.198 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.