Shop All Copy & Printer Paper
Hygloss Products
Hygloss Products 1570401 12 x 12 in. Cello Sheets; Assorted Color - Pack of 48
Mfr # 1570401
Zoro # G603956862
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 1570401
- Zoro # G603956862
- UPC # 81187782484
- Country of Origin United States
- Category Copy & Printer Paper
Description
Hygloss Cello Sheets are an exciting craft supply that add an element for individuality to your projects, displays and games. Individual cellophate sheets measure 8-1/2 x 11 inches and come in as assortment of colors, including red, green, clear, orange, pink, blue, orchid and yellow.
Features- Cello sheets
- Pack of 48
- Color: Assorted Color
- Grade Level: Elementary-Middle School
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 12 x 12 in.
- Weight: 0.938 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl (1534-A)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- TAPE LOGIC Tape Logic® Labels, "Box ___ of ___", 3" x 5", Fluorescent Red, 500/Roll (DL3221)
- PCI Pci New Compatible Dell 330-2650 Pk941 Rr700 Xl High-Yield Black (330-2650PC)
- CRICUT Joy Insert Cards, 4.25 x 5.5, 12 Assorted Color Cards/12 Black Inserts/12 White Envelopes (2007253)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rntry Rd Pk (WAU22551)
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- NEENAH PAPER Paper, Classic Crest 24lb.White, PK500 (01345)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- NEENAH PAPER ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, TERRESTRIAL TEAL, 500/REAM (21849)
- RITE IN THE RAIN Copier Paper, 8.5x11in, Tan, PK200 (9511T)
- Hygloss Products Copy & Printer Paper