Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Hygloss Products 1539475 8.5 x 23 in. Bright Pennants; Assorted Color - Pack of 36
Mfr # 1539475
Zoro # G603694245
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 1539475
- Zoro # G603694245
- UPC # 81187880364
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Hygloss Bright Pennants are the perfect way to brighten any classroom. Assorted Color pennants measure 8-1/2 in x 23 in. Pack of 36.
Features- Bright pennants
- Pack of 36
- Color: Assorted Color
- Safety: No Choke Hazard
- Allergens: Contains No Allergens
- Size: 8.5 x 23 in.
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Gel, Inkjoy, 0.7Mm, Pe, PK12 (1953511)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Sleek Kitchen Design (97301)
- GLOBAL INDUSTRIAL Reversible Rolling Magnetic Dry Erase Porcelain Whiteboard, 96W x 48H Board (B1854285P)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- EDUPRESS Sight Words in a Flash™ Word Walls, Grades K-1 (TCR62425)
- PACON CORPORATION Pacon Corporation PAC1327 Classroom Keepers 6 per Pack Magazine Holder Asstd (PAC1327)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- K-TOOL INTERNATIONAL Blank Display Board, Black (KTI-098)
- BARKER CREEK Learning Magnets - Kidshapes™ Pattern Blocks, 108 Magnetic pieces/Package (2300)
- TEACHER CREATED RESOURCES Giant Surfboards Bulletin Board Display Set (5090)
- Hygloss Products Bulletin Board & Classroom Decorations