Shop All Arts & Crafts
Hygloss Products
Hygloss Blank Paperback Books, 5.5" x 8.5", Assorted, PK20
Mfr # 77720
Zoro # G5641195
product price: $26.45
/pk 20, $1.32/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 4-11 Years
- Material Paper
- Recommended Grade PK-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 77720
- Zoro # G5641195
- UPC # 81187777206
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Age | 4-11 Years |
Material | Paper |
Recommended Grade | PK-5 |
Description
These colorful paperback books are made of Bright Tag covers and filled with 32 pages of white bond paper. The 5.5 x 8.5 books are perfect for creative writing, journals, etc. Kids and adults alike can benefit from these blank books perfect for containing all the thoughts you want to save on paper. Pack of 20.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA/MITA ECOSYS M6035 6535/P6135 CYAN (TK-5152C)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- SPEEDYJIG Monkey Fist Jig & Kit, Includes Cord & Buckles (SJ-MF-STD)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Blank Paperback Books, 5.5" x 8.5", White, PK10 (77710)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- SHORTCUTS Krylon Short Cuts Glow Orange Paint Pen Interior 734.4 g/L 0.33 oz (SCP-912)
- Hygloss Products