Shop All Bulletin Board & Classroom Decorations
Hygloss Products
Hygloss 2004304 3 x 36 in. Classroom Management Border Pack - Set of 4 Designs
Mfr # 2004304
Zoro # G003694234
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 2004304
- Zoro # G003694234
- UPC # 81187337868
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Description
Set your classroom up for success with this empowering border pack from Hygloss. All are made from high quality card stock with a glossy finish and feature different die-cut continuous circle designs, each meant to promote a safe and respectful environment for kids at school, daycare, and everywhere in between. Pack includes 48 separate strips (12 each per design) that measure 3 inches high and 36 inches long (3 feet) for a total length of 36 feet per design, or 144 feet combined!
Features- Classroom Management Border Pack
- Border strips are ready to brighten bulletin boards, frame doorways, define learning centers, add pizazz to party tables, and more
- Separate strips make application easy and offer endless creative display or angling options
- Durable construction is rip-resistant, easy to reapply, and reuse again and again
- Different designs can be used together or separately to promote a cheerful, positive environment
- Set of 4 Designs
- 12 Great Job Smiley Face Border Strips
- 12 "No Bullying" Border Strips
- 12 Traffic Lights Border Strips
- 12 Emoji Emotion Faces Border Strips
- Size: 3" x 36"
- Country of Origin: United States
- Grade Level: Teacher-Parent Resources
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Paper
- Length: 36'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case (P6072KHD)
- AVERY Filing Labels, Laser/Inkjet, Removable, 2/3"x3-7/16", 750/PK, Ast PK (AVE6466)
- GREAT PAPERS Stationery Letterhead, Sea Life, 8, PK80 (2014312)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- HYGLOSS PRODUCTS Fruits And Veggies Border, 36 Feet/Pack, PK6 (33631)
- INKINJECTION Parchment Paper Certificates 8-1/2 x 11 Optima Green Border 25 per Pack (IN40780)
- ASHLEY PRODUCTIONS Die-Cut Magnets, Chalkboard Calendar Months, PK72 (19005)
- TARIFOLD Self Laminating Cards, 2 3/8” x 3 7/8” Business Card Size, PK100 (170-30821)
- CARSON DELLOSA Mini Posters, Numbers, 26 Mini Posters (106060)
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- DOWLING MAGNETS Magnetic Name Plates, PK 20 (735205)
- Hygloss Products Bulletin Board & Classroom Decorations