Hygloss Products

Hygloss 2002885 Fall Decorative Classroom Pack


product price: $67.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Perfect for Fall, these classroom decoratives by Hygloss make decorating a classroom a breeze. These decorative items can easily be stuck on different surfaces and they can be taken off just as easily. Teachers can also use accents to give as rewards to children for achievements. Classroom Pack includes a total of 198 pieces.

Features
  • Fall Decorative Classroom Pack
Includes:
  • Colored Bulbs borders- 3 x 36 in- 12 strips
  • Red and Green Apples border- 3 x 36 in- 12 strips
  • Happy Leaves Border- 3 x 36 in- 12 strips
  • Happy Pumpkins Border- 3 x 36 in- 12 strips
  • 7 inch Gingerbread Man accents- Set of 30
  • 6 inch Leaf accents- Set of 40 in assorted colors
  • 7 inch Pumpkin accents- Set of 40 in orange
  • 7 inch Turkey accents- Set of 40 in brown, orange, red and yellow
Specifications
  • Country of Origin: United States
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper
  • Size: Assorted

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.