Shop All Arts & Crafts
Hygloss Products
Heart Doilies, Red, 6in, PK300
Mfr # 91064
Zoro # G1423979
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Paper
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 300 doilies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hygloss Products
- MFR # 91064
- Zoro # G1423979
- UPC # 194629003525
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Material | Paper |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 300 doilies |
Description
Our heart doilies can be used to make holiday greeting cards for Mothers Day, Valentines Day, and anniversaries. Paper doilies are also unique for creating elegant invitations for special occasions such as parties, graduations and dinners. Use our decorative heart doilies for crafts projects, table settings, card making and other projects where hearts will add warmth and color. Doilies measure 6". Each pack includes 100 doilies. Sold as 3 packs for a total of 300 doilies.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS NoHole Sheet Protector, Clear, 11 x 8 12, 25PK (62907)
- MASTER Heavy-Duty 3-Hole Punch, Adjust Center, 40 Sht Cap, BK (MAT1325B)
- ZORO SELECT Corrugated Boxes, 13" x 10" x 7", Kraft, 25/Bundle (11R342)
- NIFTY PRODUCTS Tensioner for Poly Strapping (S1100T)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Craft Foam Balls, 3 Inch, White, 50PK (5103)
- HYGLOSS PRODUCTS Craft Felt, 9in x 12in, PK36 (8312)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- PACON Array Card Stock, 65lb., Lttr, Pastel, PK100 (101315)
- Hygloss Products