Shop All Arts & Crafts
Hygloss Products
Heart Doilies, Red, 4in, PK300
Mfr # 91044
Zoro # G1427451
product price: $22.95
/pk 300, $0.08/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Includes 300 doilies
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 91044
- Zoro # G1427451
- UPC # 194629003556
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Red |
Includes | 300 doilies |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Paper |
Description
Our heart doilies can be used to make holiday greeting cards for Mothers Day, Valentines Day, and anniversaries. Paper doilies are also unique for creating elegant invitations for special occasions such as parties, graduations and dinners. Use our decorative heart doilies for crafts projects, table settings, card making and other projects where hearts will add warmth and color. Doilies measure 4". Each pack includes 100 doilies. Sold as 3 packs for a total of 300 doilies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- ZORO SELECT Shipping Carton, Kraft, 18 In. L, Single (11A776)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- OXFORD Index Cards, Plain, 4x6", White, PK100 (40)
- HYGLOSS PRODUCTS Bucket O Beads, Multi Mix, 10 oz. Per Pack, PK3 (6806)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 1.5 Inch, White, 72PK (51115)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- HYGLOSS PRODUCTS Pulp Collage Trays, 9in x 11in, PK25 (6981)
- HYGLOSS PRODUCTS Big Beads, Translucent, 16 oz. (68101)
- FIRST AID ONLY Set, Bandage, Sc Cpr - Tri (90643)
- Hygloss Products