Shop All Arts & Crafts
Hygloss Products
Heart Doilies, Pink, 4in, PK300
Mfr # 91045
Zoro # G1426508
product price: $22.95
/pk 300, $0.08/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Recommended Age 4+ Years
- Material Paper
- Includes 300 doilies
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hygloss Products
- MFR # 91045
- Zoro # G1426508
- UPC # 194629003563
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Pink |
Recommended Age | 4+ Years |
Material | Paper |
Includes | 300 doilies |
Recommended Grade | Grade PK+ |
Description
Our heart doilies can be used to make holiday greeting cards for Mothers Day, Valentines Day, and anniversaries. Paper doilies are also unique for creating elegant invitations for special occasions such as parties, graduations and dinners. Use our decorative heart doilies for crafts projects, table settings, card making and other projects where hearts will add warmth and color. Doilies measure 4". Each pack includes 100 doilies. Sold as 3 packs for a total of 300 doilies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Double Wall Boxes, 500#/ECT-71, 20" x 20" x 20", Kraft, 10/Bundle (55VM50)
- ZORO SELECT Flat Corrugated Boxes, 16" x 12" x 4", Kraft, 25/Bundle (11R387)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- C-LINE PRODUCTS Holder, 3.5x5 Print, PK50 (52584)
- HYGLOSS PRODUCTS Craft Foam Balls, 2 Inch, White, 100PK (5102)
- HYGLOSS PRODUCTS Craft Foam Balls, 1 Inch, White, 100PK (5101)
- HYGLOSS PRODUCTS Large Gusseted Paper Bags, 6in x 3.5in x 11in, White, PK100 (66101)
- HYGLOSS PRODUCTS Make-Your-Own-Kaleidoscope Kit, PK6 (59921)
- HYGLOSS PRODUCTS Foam Trays, 9in x 11in, PK50 (6982)
- HYGLOSS PRODUCTS Bucket O Beads, Barrel Pony, 6 x 9 mm, 400 Pieces, PK6 (6822)
- SAX True Flow Gloss Glaze, Orange Squash, 1 Pint (S2142X)
- Hygloss Products